This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

30 in x 32 in x 1 in Pleated Air Filter, MERV 12 (Discontinued)

Mfr # WY-0QXG-2
Zoro # G107315868
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0QXG-2
Zoro #
G107315868
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
30x32x1
Nominal Height
30 in
Nominal Width
32 in
Nominal Depth
1 in

Details

Performance Rating
MERV 12
Item
Pleated Air Filter

Description

Replacement For FILTER 30X32X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 30 X 32 X 075 MADE IN THE US FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews