This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

30 in x 36 in x 1 in Pleated Air Filter, MERV 10 (Discontinued)

Mfr # WY-0QXY-5
Zoro # G907315686
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0QXY-5
Zoro #
G907315686
UPC #
-
Country of Origin
China
Performance Rating
MERV 10
Item
Pleated Air Filter

Description

The ILC - WY-0QXY-5 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to capture dust, pollen, and other airborne particles, thereby enhancing the quality of indoor air and safeguarding the system's equipment from potential damage caused by these particles. Regular replacement of this filter ensures that your HVAC system operates at its optimal performance level while maintaining a healthy environment.
Key features based on attributes include:

  • Nominal Filter Size: With dimensions measuring 30 in x 36 in x 1 in, this size specification helps determine compatibility with specific equipment or systems.

  • Performance Rating: The ILC - WY-0QXY-5 has a MERV rating of 10. This indicates its efficiency in trapping airborne particles such as dust, pollen, mold spores among others. A higher MERV rating signifies superior filtration performance.

  • Item: As a pleated air filter item type under the product category "Pleated Air Filters", it plays an integral role in improving indoor air quality by capturing various airborne contaminants.
  • Ratings & reviews