This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

8 in x 20 in x 1 in Pleated Air Filter, MERV 10 (Discontinued)

Mfr # WY-0R5J-9
Zoro # G507306114
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0R5J-9
Zoro #
G507306114
UPC #
-
Country of Origin
China
Performance Rating
MERV 10
Item
Pleated Air Filter

Description

The ILC - WY-0R5J-9 is a Pleated Air Filter, an essential component for heating and cooling systems. This filter is designed to trap dust, pollen, and other airborne particles, thereby improving indoor air quality while also safeguarding the system's equipment from potential damage caused by these particles. Regular replacement of this filter ensures optimal performance of your HVAC system and helps maintain a healthier environment.
Key features include:

  • Nominal Filter Size: With dimensions of 8 in x 20 in x 1 in, it can easily fit into specific equipment or systems.

  • Performance Rating: The MERV 10 rating signifies its high efficiency in trapping airborne particles such as dust, pollen, mold spores among others. It indicates that the filter has excellent filtration performance.

  • Odor Removal: Apart from filtering out contaminants from the air, this pleated air filter also possesses odor removal capabilities which contribute to maintaining a pleasant atmosphere within industrial spaces.
  • Ratings & reviews