This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

8 in x 20 in x 1 in Pleated Air Filter, MERV 8 (Discontinued)

Mfr # WY-0R5D-3
Zoro # G307306109
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WY-0R5D-3
Zoro #
G307306109
UPC #
-
Country of Origin
China
Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The ILC - WY-0R5D-3 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to capture dust, pollen, and other airborne particles that can potentially damage the system's equipment. By doing so, it helps enhance indoor air quality which contributes to maintaining a healthy working environment for industry professionals. The regular replacement of this filter ensures the HVAC system operates at its optimal performance.
Key features of the ILC - WY-0R5D-3 include:

  • Nominal Filter Size: With dimensions of 8 in x 20 in x 1 in, this attribute refers to the approximate size of the filter which aids users in ensuring compatibility with specific equipment or systems.

  • Performance Rating: Rated as MERV 8, this indicates the efficiency level of the pleated air filter when it comes to trapping airborne particles such as dust, pollen and mold spores among others. A higher MERV rating signifies superior filtration performance.
    Please note that no information regarding odor removal capabilities was provided for this product.
  • Ratings & reviews