This item is Discontinued.

Ilc Alkaline Battery, AA 1.5 V DC 1 PK E91MP-8

Alkaline Battery, AA 1.5 V DC 1 PK (Discontinued)

  • Mfr # E91MP-8
  • Zoro # G608070532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E91MP-8
Zoro #
G608070532
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Diameter
0.6"
Height
2"

Details

Item
Battery
Standard Battery Pack Size
1
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Color
Red
Application
Multipurpose

Description

E91MP8 BATTERIES MISCELLANEOUS

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.