Shop ILC
Create Account
BISSELL POWERLIFTER ADAPT IONVACUUM P2922-10A 3.4AH BATTERY Replacement Vacuum Cleaner Battery
Mfr # BISSELL POWERLIFTER ADAPT IONVACUUM P2922-10A 3.4A
Zoro # G722904386
product price:Â
$
66.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BISSELL POWERLIFTER ADAPT IONVACUUM P2922-10A 3.4A
- Zoro #
- G722904386
- UPC #
- -
- Country of Origin
- China
Description
This replacement lithium-ion battery is engineered for the BISSELL PowerLifter Adapt IonVacuum P2922-10A, a versatile 2-in-1 cordless stick vacuum system that converts to a handheld unit for flexible cleaning applications. The battery delivers 10.8V with a 2600mAh capacity, providing up to 20 minutes of runtime at full power depending on usage intensity and cleaning conditions. Measuring approximately 66.8 x 57.9 x 20.3 mm and weighing around 208 grams, this compact battery design maintains portability without sacrificing performance. The lithium-ion chemistry ensures reliable power delivery and consistent performance across multiple cleaning tasks, from carpet and hard floors to upholstered surfaces and tight spaces. Standard charge time is approximately 8 hours, allowing for overnight preparation between shifts. This replacement battery is ideal for commercial cleaning operations, facilities management, and industrial environments where reliable cordless vacuum performance is essential. The battery's compatibility with the BISSELL PowerLifter Adapt IonVacuum system makes it a cost-effective maintenance component for organizations seeking to extend equipment lifecycle and minimize downtime. Lithium-ion technology provides stable discharge characteristics and low self-discharge rates, ensuring the battery maintains charge during storage between uses. This component is recommended for facilities managers, commercial cleaning contractors, and industrial maintenance teams requiring dependable replacement parts for their BISSELL cleaning equipment inventory. Original Model: BISSELL POWERLIFTER ADAPT IONVACUUM P2922-10A 3.4AH BATTERY