Shop ILC
Create Account
Busch-Jaeger 1519 U Replacement Battery
Mfr # Busch-Jaeger 1519 U BATTERY
Zoro # G923528343
product price:Â
$
12.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Busch-Jaeger 1519 U BATTERY
- Zoro #
- G923528343
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement sealed lead acid (SLA) battery is engineered as a direct-fit substitute for Busch-Jaeger 1519 U BATTERY, designed to restore original power capacity and runtime to your industrial equipment. Key specifications: 3.6V nominal voltage. Manufactured to meet or exceed original battery specifications, this replacement delivers comparable charge capacity, discharge rate, and cycle life to the factory-installed unit. No programming or calibration required - simply install and use. Built with quality cells and a robust battery management design to ensure safe charging, over-discharge protection, and reliable performance across hundreds of charge cycles. Maintains consistent power delivery throughout the discharge curve to keep your device operating at full performance. ILC replacement batteries are a cost-effective alternative to OEM batteries, providing equivalent performance at a competitive price point. Compatible with original chargers and charging systems. Sold individually. Contact ILC for volume pricing on bulk battery replacement programs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.