Chevrolet/Chevy Cobalt L4 2.4l 590cca Step OR Year2008 light bulb lamp, 10PK

  • Mfr # COBALT L4 2.4L 590CCA STEP OR YEAR2008 CHEVROLET

  • Zoro # G310138285


product price:  $61.49
/pk 10, $6.15/ea

Key Features

Bulb Base Type
FUSE END CAPS
Bulb Shape
T3
Voltage
13.5 V
Watts
9.99 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COBALT L4 2.4L 590CCA STEP OR YEAR2008 CHEVROLET
Zoro #
G310138285
UPC #
-
Country of Origin
China

Details

Bulb Base Type
FUSE END CAPS
Bulb Shape
T3
Voltage
13.5 V
Watts
9.99 W

Description

Replacement for Chevrolet / Chevy Cobalt L4 2.4l 590cca Step OR Year2008 replacement light bulb lamp 10 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.