This item is Discontinued.

This item is Discontinued.
Chevrolet/Chevy Express VAN 1500 V6 4.3l 800cca Optional High Mount Year2004 light bulb lamp, 10PK (Discontinued)
Mfr #
EXPRESS VAN 1500 V6 4.3L 800CCA OPTIONAL HIGH MOU
Zoro #
G610132877
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXPRESS VAN 1500 V6 4.3L 800CCA OPTIONAL HIGH MOU
- Zoro #
- G610132877
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE AXIAL
- Bulb Shape
- T5
- Voltage
- 12.8 V
- Watts
- 12.8 W
Description
Replacement for Chevrolet / Chevy Express VAN 1500 V6 4.3l 800cca Optional High Mount Year2004 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.