This item is Discontinued.

This item is Discontinued.
Chevrolet/Chevy Express VAN 2500 V8 6.6l 770cca Diesel Year2015 light bulb lamp, 10PK (Discontinued)
Mfr #
EXPRESS VAN 2500 V8 6.6L 770CCA DIESEL YEAR2015
Zoro #
G610139418
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXPRESS VAN 2500 V8 6.6L 770CCA DIESEL YEAR2015
- Zoro #
- G610139418
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- W2.5X16Q DF WEDGE FOR DUAL FILAMENTS
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 26.88 W
Description
Replacement for Chevrolet / Chevy Express VAN 2500 V8 6.6l 770cca Diesel Year2015 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.