Chevrolet/Chevy Malibu L4 2.5l 155cca Auxiliary Headlight High Year2014 light bulb lamp, 2PK

  • Mfr # MALIBU L4 2.5L 155CCA AUXILIARY HEADLIGHT HIGH Y

  • Zoro # G310171718


product price:  $42.85
/pk 2, $21.43/ea

Key Features

Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Voltage
12.8 V
Watts
65 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MALIBU L4 2.5L 155CCA AUXILIARY HEADLIGHT HIGH Y
Zoro #
G310171718
UPC #
-
Country of Origin
China

Details

Bulb Base Type
P20D (HB3) RIGHT ANGLE
Bulb Shape
T3.25
Voltage
12.8 V
Watts
65 W

Description

Replacement for Chevrolet / Chevy Malibu L4 2.5l 155cca Auxiliary Headlight High Year2014 replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.