This item is Discontinued.

This item is Discontinued.
Chevrolet/Chevy S-10 Pickup Year 2002 Glove Compartment Light light bulb lamp, 10PK (Discontinued)
Mfr #
S-10 PICKUP YEAR 2002 GLOVE COMPARTMENT LIGHT
Zoro #
G810132868
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-10 PICKUP YEAR 2002 GLOVE COMPARTMENT LIGHT
- Zoro #
- G810132868
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- WEDGE T3.25-T5 9.4MM
- Bulb Shape
- T3.25
- Voltage
- 14 V
- Watts
- 3.78 W
Description
Replacement for Chevrolet / Chevy S-10 Pickup Year 2002 Glove Compartment Light replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.