
Chevrolet/Chevy S10 Pickup V6 4.3l 525cca Side Marker Year2004 light bulb lamp, 10PK
Mfr # S10 PICKUP V6 4.3L 525CCA SIDE MARKER YEAR2004 C
Zoro # G610150406
product price:Â $134.99
/pk 10, $13.50/ea
Free Shipping & Returns
Key Features
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S10 PICKUP V6 4.3L 525CCA SIDE MARKER YEAR2004 C
Zoro #
G610150406
UPC #
-
Country of Origin
China
Details
Bulb Base Type
WEDGE T3.25-T5 9.4MM
Bulb Shape
T3.25
Voltage
14 V
Watts
3.78 W
Description
Replacement for Chevrolet / Chevy S10 Pickup V6 4.3l 525cca Side Marker Year2004 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.