
Chevrolet/Chevy Silverado 3500 V8 8.1l 600cca License Plate Year2002 light bulb lamp, 10PK
Mfr # SILVERADO 3500 V8 8.1L 600CCA LICENSE PLATE YEAR
Zoro # G010140199
product price:Â $64.19
/pk 10, $6.42/eaKey Features
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G6
Voltage
13.5 V
Watts
9.32 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SILVERADO 3500 V8 8.1L 600CCA LICENSE PLATE YEAR
Zoro #
G010140199
UPC #
-
Country of Origin
China
Details
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
G6
Voltage
13.5 V
Watts
9.32 W
Description
Replacement for Chevrolet / Chevy Silverado 3500 V8 8.1l 600cca License Plate Year2002 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.