This item is Discontinued.

This item is Discontinued.
Ducati Hypermotard 796 1000 CC Year 2012 Rear Turn Signal light bulb lamp, 10PK (Discontinued)
Mfr #
HYPERMOTARD 796 1000 CC YEAR 2012 REAR TURN SIGNA
Zoro #
G410143202
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYPERMOTARD 796 1000 CC YEAR 2012 REAR TURN SIGNA
- Zoro #
- G410143202
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 13 V
- Watts
- 7.54 W
Description
Replacement for Ducati Hypermotard 796 1000 CC Year 2012 Rear Turn Signal replacement light bulb lamp 10 Pack