This item is Discontinued.

This item is Discontinued.
Ducati light bulb lamp, 10PK (Discontinued)
Mfr #
HYPERSTRADA 821 800 CC YEAR 2014 REAR TURN SIGNAL
Zoro #
G810144090
Country of Origin China
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HYPERSTRADA 821 800 CC YEAR 2014 REAR TURN SIGNAL
- Zoro #
- G810144090
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- G6
- Voltage
- 13 V
- Watts
- 7.54 W
Description
Replacement for Ducati Hyperstrada 821 800 CC Year 2014 Rear Turn Signal replacement light bulb lamp 10 Pack