This item is Discontinued.
This item is Discontinued.
FILTER 10X24X1 RECYCLED FRAME IS BIODEGRADABLE 3 PIECES ACTUAL SIZE 95x235x075 M (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0FT3-1
- Zoro #
- G907313880
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 10x24x1
- Nominal Height
- 10 in
- Nominal Width
- 24 in
- Nominal Depth
- 1 in
Details
- Item
- Pleated Air Filter
Description
Replacement For FILTER 10X24X1 RECYCLED FRAME IS BIODEGRADABLE 3 PIECES ACTUAL SIZE 95 X 235 X 075 M FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.