This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

12 in x 14 in x 1 in Pleated Air Filter, MERV 13 (Discontinued)

Mfr # WY-0G5U-8
Zoro # G907305854
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0G5U-8
Zoro #
G907305854
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
12x14x1
Nominal Height
12 in
Nominal Width
14 in
Nominal Depth
1 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter

Description

The ILC - WY-0G5U-8 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to trap dust, pollen, and other airborne particles that can potentially damage the system's equipment. By capturing these contaminants, it aids in maintaining indoor air quality which is vital for industry professionals. The nominal size of this filter is 12 inches by 14 inches by 1 inch; these dimensions are crucial to ensure compatibility with specific HVAC systems.
Key features of the ILC - WY-0G5U-8 Pleated Air Filter include:

  • Nominal Filter Size: With dimensions of 12 in x 14 in x 1 in, this attribute ensures that the filter fits correctly into your HVAC system.

  • Performance Rating: Rated at MERV 13, this indicates a high efficiency at trapping airborne particles such as dust, pollen and mold spores. A higher MERV rating signifies superior filtration performance.

  • Odor Removal Capability: Apart from removing physical contaminants from the air, this pleated air filter also has the ability to eliminate unpleasant odors thereby improving overall indoor air quality.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.