This item is Discontinued.
This item is Discontinued.
FILTER 12X20X1 VERSATILE TRU MI PLEAT FILTERS WORK ALL ENVIRONMENTS CLUDG RESI (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0GBZ-5
- Zoro #
- G507308118
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 12x20x1
- Nominal Height
- 12 in
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
Details
- Item
- Pleated Air Filter
Description
Replacement For FILTER 12X20X1 VERSATILE TRU MINI PLEAT FILTERS WORK IN ALL ENVIRONMENTS INCLUDING RESI FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE