This item is Discontinued.
This item is Discontinued.
FILTER 14X14X12 FOR FILTER STALLATION THE AIR ENTERS THRU THE FUZZY, HIGHLOFT SIDE (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WY-0H29-4
- Zoro #
- G907317000
- UPC #
- -
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 14x14x1
- Nominal Height
- 14 in
- Nominal Width
- 14 in
- Nominal Depth
- 1 in
Details
- Item
- Pleated Air Filter
Description
Replacement For FILTER 14X14X12 FOR FILTER INSTALLATION THE AIR ENTERS THRU THE FUZZY, HIGHLOFT SIDE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE