FILTER 14X24X1 RECYCLED FRAME IS BIODEGRADABLE 12 PIECES ACTUAL SIZE 1375x2375x0 (Discontinued)
- Mfr # WY-0HAK-3
- Zoro # G707307782
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WY-0HAK-3
Zoro #
G707307782
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
14x24x1
Nominal Height
14 in
Nominal Width
24 in
Nominal Depth
1 in
Details
Item
Pleated Air Filter
Description
Replacement For FILTER 14X24X1 RECYCLED FRAME IS BIODEGRADABLE 12 PIECES ACTUAL SIZE 1375 X 2375 X 0 FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.