FILTER 16X20X2 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN THE US
Mfr # WY-0J5G-2
Zoro # G607305802
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
16x20x2
Performance Rating
MERV 10
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WY-0J5G-2
Zoro #
G607305802
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
16x20x2
Nominal Height
20 in
Nominal Width
16 in
Nominal Depth
2 in
Details
Performance Rating
MERV 10
Item
Pleated Air Filter
Description
Replacement For FILTER 16X20X2 MERV 10 MPR 1000 12 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN THE US FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.