This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ilc

25 in x 32 in x 1 in Pleated Air Filter, MERV 7 (Discontinued)

Mfr # WY-0QSR-4
Zoro # G407313939
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WY-0QSR-4
Zoro #
G407313939
UPC #
-
Country of Origin
China

Dimensions

Nominal Filter Size
25x32x1
Nominal Height
25 in
Nominal Width
32 in
Nominal Depth
1 in

Details

Performance Rating
MERV 7
Item
Pleated Air Filter

Description

Replacement For FILTER 25X32X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 25 X 32 X 075 MADE IN THE USA FILTE FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE

Ratings & reviews