FILTER 6X10X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 6 X 10 X 075 MADE IN THE USA FILTER
Mfr # WY-0QYS-8
Zoro # G207315577
product price:Â $85.79
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
6x10x1
Performance Rating
MERV 8
Nominal Height
10 in
Nominal Width
6 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WY-0QYS-8
Zoro #
G207315577
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
6x10x1
Nominal Height
10 in
Nominal Width
6 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
Replacement For FILTER 6X10X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 6 X 10 X 075 MADE IN THE USA FILTER FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.