FILTER 8X28X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 8 X 28 X 075 MADE IN THE USA FILTER
Mfr # WY-0R8R-2
Zoro # G207307978
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
8x28x1
Performance Rating
MERV 8
Nominal Height
28 in
Nominal Width
8 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WY-0R8R-2
Zoro #
G207307978
UPC #
-
Country of Origin
China
Dimensions
Nominal Filter Size
8x28x1
Nominal Height
28 in
Nominal Width
8 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Item
Pleated Air Filter
Description
Replacement For FILTER 8X28X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 8 X 28 X 075 MADE IN THE USA FILTER FILTERS CARTRIDGES AC, AIR CONDITIONING AND FURNACE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.