Shop ILC
Create Account
FREIGHTLINER CASCADIA 113 YEAR 2017 ALUMINUM REAR SUMP ENGINE OIL PAN WITH DRAIN PLUGS SIDE
Mfr # FRTLNR CASC 113 2017 ALUMINUM REAR SUMP ENGINE OIL
Zoro # G122879574
product price:Â
$
4,798.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 113 2017 ALUMINUM REAR SUMP ENGINE OIL
- Zoro #
- G122879574
- UPC #
- -
- Country of Origin
- China
Description
This replacement engine oil pan is engineered specifically for Freightliner Cascadia 113 model year 2017 applications. Manufactured from high-quality aluminum with a gray finish, this rear sump pan delivers durability and reliable performance in demanding commercial trucking environments. The design accommodates the vehicle's rear sump configuration while featuring side ports for enhanced fluid management and accessibility. The comprehensive assembly includes essential components needed for professional installation and operation. The package comes equipped with drain plugs sized at 0.75 X 14.00 inches, pre-mounted side ports, gaskets for proper sealing, and ten mounting bolts with pre-cut holes for straightforward installation. All components are engineered to match original equipment specifications, ensuring proper fit and function. Built to withstand the rigorous demands of over-the-road trucking operations, this aluminum oil pan provides superior heat dissipation compared to steel alternatives while resisting corrosion and extending service life. The inclusion of dual drain plugs allows operators and maintenance personnel to efficiently perform oil changes and fluid servicing, reducing downtime and maintenance costs. This product is ideal for fleet maintenance operations, independent truck repair facilities, and professional mechanics performing routine servicing or component replacement on Freightliner Cascadia 113 trucks. The complete assembly design minimizes compatibility concerns and installation complexity, making it suitable for both OEM replacements and upgrade applications. Original Model: FREIGHTLINER CASCADIA 113 YEAR 2017 ALUMINUM REAR SUMP ENGINE OIL PAN WITH DRAIN PLUGS SIDE PORTS