Shop ILC
Create Account
FREIGHTLINER CASCADIA 113 YEAR 2018 VITRIFRIGO VF51 BUILT-IN REFRIGERATOR 1.8 CF Heavy Duty
Mfr # FRTLNR CASC 113 2018 VITRIFRIGO VF51 BUILT-IN REFR
Zoro # G222878453
product price:Â
$
2,873.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 113 2018 VITRIFRIGO VF51 BUILT-IN REFR
- Zoro #
- G222878453
- UPC #
- -
- Country of Origin
- China
Description
This replacement built-in refrigerator is engineered specifically for Freightliner Cascadia Class 8 trucks and compatible heavy-duty commercial vehicles requiring reliable temperature-controlled storage solutions. The Vitrifrigo VF51 model delivers dependable performance in demanding over-the-road and fleet environments where space efficiency and consistent operation are critical. The unit features a dual-function refrigerator and freezer compartment design with 1.8 cubic feet of combined storage capacity, making it ideal for driver comfort and food preservation during extended hauls. The durable construction is built to withstand the vibration, temperature fluctuations, and rigorous conditions typical of commercial trucking operations. Operating on 12/24V DC power supplied by the vehicle's electrical system, this compressor-driven unit demonstrates exceptional efficiency with approximately 40W power consumption and a 50 percent duty cycle rating at standard ambient temperatures of 25 Degrees C (77 Degrees F). The compact design integrates seamlessly into factory-installed cabinet spaces, weighing 39.7 pounds to minimize impact on vehicle weight distribution. Built to OEM specifications, this replacement refrigerator ensures compatibility with existing mounting infrastructure in 2018 and later Freightliner Cascadia 113 and 125 models. The unit is suitable for fleet operators, owner-operators, and commercial transportation companies seeking factory-equivalent cooling performance. Proper installation using compatible mounting hardware and electrical connections is essential to ensure optimal functionality and longevity of the refrigerator system in your commercial vehicle. Original Model: FREIGHTLINER CASCADIA 113 YEAR 2018 VITRIFRIGO VF51 BUILT-IN REFRIGERATOR 1.8 CF