Shop ILC
Create Account
FREIGHTLINER CASCADIA 116 YEAR 2019 DRAG LINK W.875 INCH-14 TAPER PIN THREAD AND 27.875 INCH
Mfr # FRTLNR CASC 116 2019 DRAG LINK W .875 INCH-14 TAPE
Zoro # G922879286
product price:Â
$
1,183.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 116 2019 DRAG LINK W .875 INCH-14 TAPE
- Zoro #
- G922879286
- UPC #
- -
- Country of Origin
- China
Description
This replacement drag link is engineered for heavy-duty steering applications in commercial trucking, specifically designed as a compatible replacement for Freightliner Cascadia 116 models from 2019 and other Class 8 trucks requiring equivalent specifications. The component features a 7/8 inch-14 taper pin thread configuration with a 27.875 inch center-to-center measurement, meeting OEM performance standards for reliable steering geometry and vehicle control. The drag link assembly includes a male-end design with a 1.440 inch shaft diameter and 1 1/8 inch-12 right-hand thread on the shaft side. The taper pin specifications include a minor diameter of 1.080 inches, major diameter of 1.250 inches, and a length of 1.360 inches, ensuring proper engagement and load distribution in steering linkage systems. The 14.5 inch dimension between connection points provides optimal steering response and mechanical advantage for heavy truck applications. This component is essential for maintaining steering precision and safety in commercial vehicle operations, particularly for long-haul trucking applications where consistent steering performance is critical. The robust construction and precise dimensional tolerances ensure compatibility with existing steering assemblies while delivering the durability required for demanding trucking environments. Suitable for fleet maintenance, repair shops, and heavy truck service centers, this drag link offers a cost-effective solution for steering system restoration and preventive maintenance programs. Cross-compatible with TRW reference number L24VU8338A11 and applicable to Peterbilt and other leading truck manufacturers requiring similar specifications, this component helps maintain vehicle safety standards and operational efficiency. Original Model: FREIGHTLINER CASCADIA 116 YEAR 2019 DRAG LINK W.875 INCH-14 TAPER PIN THREAD AND 27.875 INCH CENTER TO CENTER