Shop ILC
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2011 KING PIN KIT W/ OPPOSITE DOUBLE DRAW PINS Heavy Duty
Mfr # FRTLNR CASC 125 2011 KING PIN KIT W/ OPPOSITE DOUB
Zoro # G122878256
product price:Â
$
2,542.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 125 2011 KING PIN KIT W/ OPPOSITE DOUB
- Zoro #
- G122878256
- UPC #
- -
- Country of Origin
- China
Description
This comprehensive King Pin Kit is engineered as a direct replacement for Freightliner Cascadia 125 models from 2011 and compatible with similar heavy-duty commercial truck applications. The kit features opposite double draw king pins with needle bushings that provide low friction oscillation, ensuring smooth articulation between the tractor and trailer units. The complete assembly includes all necessary components for proper installation and functionality: washers, O-rings, thrust bearings, nuts, draw keys, and end caps. This kit is designed to accommodate both driver side and passenger side applications, making it a versatile solution for fleet maintenance and repair operations. Key specifications include a pin length of 10.06 inches and an outer diameter of 45mm with a length of 234mm for individual draw pins. The needle bushing construction minimizes friction and wear during articulation cycles, extending the service life of the coupling mechanism and reducing maintenance downtime. Ideal for trucking companies, fleet maintenance departments, and heavy equipment repair facilities, this king pin kit meets the demands of long-haul commercial transportation. The robust construction and high-quality materials ensure reliable performance under the demanding conditions of interstate and regional trucking operations. Installation of this replacement kit requires standard mechanical expertise and proper alignment procedures. The inclusion of all required fasteners and sealing components streamlines the replacement process and reduces the need for additional purchases. Regular inspection and maintenance of king pin assemblies are essential for safe tractor-trailer operation and compliance with DOT regulations. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2011 KING PIN KIT W/ OPPOSITE DOUBLE DRAW PINS