Shop ILC
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2014 BRASS OIL PRESSURE SENSOR W/ RECTANGLE FEMALE CONNECTOR AND
Mfr # FRTLNR CASC 125 2014 BRASS OIL PRESSURE SNSR W/ RE
Zoro # G222879467
product price:Â
$
374.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 125 2014 BRASS OIL PRESSURE SNSR W/ RE
- Zoro #
- G222879467
- UPC #
- -
- Country of Origin
- China
Description
This high-quality brass oil pressure sensor is engineered as a direct replacement for Freightliner Cascadia 125 model year 2014 and compatible with Western Star and other commercial truck applications. The sensor features a durable brass construction designed to withstand demanding heavy-duty operating conditions and provide reliable performance in engine monitoring systems. The sensor incorporates a rectangle female connector paired with three blade male terminals, offering a secure and standardized connection interface for seamless integration into existing wiring harnesses. The blade terminal configuration ensures consistent electrical contact and simplifies installation on commercial vehicles. This component is sold individually and requires a wire harness for complete installation, which is not included with this purchase. Engineered to OE specifications, this pressure sensor replacement meets the quality standards required for fleet maintenance and repair operations. It is compatible with Freightliner Cascadia 113 and 125 models as well as select Western Star trucks, making it a versatile solution for multi-brand fleet operations. The sensor delivers accurate pressure readings essential for engine management systems and warning indicator functions. It is suitable for professional technicians and fleet maintenance departments seeking reliable OE-equivalent components. The brass construction provides excellent corrosion resistance, extending service life in harsh engine bay environments common in commercial trucking applications. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2014 BRASS OIL PRESSURE SENSOR W/ RECTANGLE FEMALE CONNECTOR AND 3 BL