Shop ILC
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2015 ELECTRIC FAN CLUTCH WITH VISTRONIC DRIVE 882B Heavy Duty
Mfr # FRTLNR CASC 125 2015 ELECTRIC FAN CLUTCH WITH VIST
Zoro # G922878852
product price:Â
$
3,576.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 125 2015 ELECTRIC FAN CLUTCH WITH VIST
- Zoro #
- G922878852
- UPC #
- -
- Country of Origin
- China
Description
This electric fan clutch is a direct replacement component engineered for Freightliner Cascadia 113 and 125 models equipped with Vistronic drive systems. Designed to meet OEM specifications, this part provides seamless integration with the 882B Vistronic drive control system, ensuring reliable thermal management and efficient engine cooling operation in heavy-duty commercial trucking applications. The unit features a 5-pin connector configuration compatible with Vistronic drive technology, enabling automatic engagement and disengagement based on engine temperature demands. This design optimizes fuel efficiency by reducing parasitic drag when maximum cooling is not required, contributing to improved operational economy for fleet operations. Built for high reliability and durability, this replacement clutch is manufactured to withstand the demanding conditions of commercial truck operations, including prolonged highway use and variable load conditions. The straightforward installation process minimizes downtime, allowing for quick replacement without extensive mechanical modifications or recalibration of existing control systems. This component is essential for maintaining proper engine temperature regulation in Freightliner Cascadia models, preventing overheating and ensuring consistent performance across various operating environments and climates. Suitable for fleet maintenance departments, authorized Freightliner service centers, and independent truck repair facilities, this replacement part meets the reliability standards required for commercial transportation operations. Sold as an individual unit, it serves as a cost-effective solution for restoring full cooling system functionality in aging or damaged fan clutch assemblies. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2015 ELECTRIC FAN CLUTCH WITH VISTRONIC DRIVE 882B