Shop ILC
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2015 KING PIN KIT W/ OPPOSITE DOUBLE DRAW PINS Heavy Duty
Mfr # FRTLNR CASC 125 2015 KING PIN KIT W/ OPPOSITE DOUB
Zoro # G922878401
product price:Â
$
2,542.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2015 KING PIN KIT W/ OPPOSITE DOUB
- Zoro #
- G922878401
- UPC #
- -
- Country of Origin
- China
Description
This replacement King Pin Kit is engineered for Freightliner Cascadia 125 2015 model year heavy-duty commercial trucks. The kit features opposite double draw pins designed to provide reliable coupling and uncoupling performance in demanding transportation applications. The complete assembly includes washers, thrust bearings, end caps, nuts, O-rings, and draw keys necessary for proper installation and operation. With an outer diameter of 45mm and length of 10.06 inches, this kit is compatible with both driver side and passenger side applications, making it a versatile solution for fleet maintenance operations. The precision-engineered needle bushing delivers low-friction oscillation, reducing wear and extending component lifespan during frequent coupling and uncoupling cycles. The high-quality construction ensures durability and maintains proper kingpin alignment, which is critical for safe trailer articulation and load distribution. This replacement kit is ideal for fleet operators, truck maintenance facilities, and commercial transportation companies requiring OEM-equivalent performance and reliability. Installation requires standard mechanical tools and should be performed by qualified technicians familiar with heavy-duty truck coupling systems. The kit addresses common kingpin wear issues that develop in high-mileage commercial applications, helping to restore proper fifth wheel operation and ensure regulatory compliance with coupling safety standards. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2015 KING PIN KIT W/ OPPOSITE DOUBLE DRAW PINS