Shop ILC
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2017 2 QUART POWER STEERING RESERVOIR Replacement Bracket
Mfr # FRTLNR CASC 125 2017 2 QUART POWER STEERING RESERV
Zoro # G622878169
product price:Â
$
399.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 125 2017 2 QUART POWER STEERING RESERV
- Zoro #
- G622878169
- UPC #
- -
- Country of Origin
- China
Description
This 2-quart power steering reservoir is engineered as a direct replacement component for Freightliner Cascadia 113 and 125 model year 2017 and compatible vehicles. Designed to meet OEM specifications, this replacement reservoir addresses power steering system maintenance and repair needs for commercial trucking operations. The reservoir is manufactured from high-quality plastic construction, providing durability and corrosion resistance in demanding operating environments. The unit comes complete with mounting bracket for secure installation, ensuring proper positioning within the vehicle's power steering system. The package includes one reservoir, one filter cap, and one filler cap, providing all necessary components for a complete replacement solution. With a 2-quart capacity, this reservoir accommodates standard power steering fluid volumes for the Cascadia platform. The product is sold as an individual unit and is compatible with OEM part number A14-17924-000. Freightliner Cascadia operators and fleet maintenance departments will find this replacement essential for maintaining proper power steering function and system performance. Installation is straightforward with included hardware, reducing downtime during maintenance procedures. The reservoir dimensions measure 8.000 inches in overall length, facilitating proper fit within the engine compartment. Ideal for fleet maintenance shops, independent truck repair facilities, and Freightliner service departments, this power steering reservoir replacement offers cost-effective component sourcing for Cascadia model maintenance programs. Flexible shipping options are available through standard ground delivery or expedited services to meet urgent operational needs. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2017 2 QUART POWER STEERING RESERVOIR