Shop ILC
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2017 CONVOLUTED 38 X 80 X 6.5 INCH GEL FOAM MATTRESS Replacement
Mfr # FRTLNR CASC 125 2017 CONVOLUTED 38 X 80 X 6.5 INCH
Zoro # G422879984
product price:Â
$
1,085.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 125 2017 CONVOLUTED 38 X 80 X 6.5 INCH
- Zoro #
- G422879984
- UPC #
- -
- Country of Origin
- China
Description
This replacement gel foam mattress is engineered to meet the specific requirements of Freightliner Cascadia 125 sleeper cab applications, particularly the 2017 model year. With dimensions of 38 x 80 x 6.5 inches, this mattress provides a comfortable and supportive sleeping surface for long-haul truck operators during extended rest periods. The mattress features a convoluted gel foam construction that combines enhanced air circulation with premium pressure distribution technology. The convoluted surface design promotes optimal airflow throughout the mattress, helping to regulate temperature and reduce heat buildup during use. This design approach significantly improves comfort for drivers who spend considerable time resting in their vehicle, reducing fatigue and promoting better sleep quality on the road. Constructed from high-quality gel foam materials, this mattress delivers durable performance and long-term resilience. The gel-infused foam layer provides responsive support that adapts to the user's body contours while maintaining structural integrity over extended periods of use. This material composition ensures the mattress maintains its comfort characteristics and supportive qualities throughout its operational lifespan. The product complies with MVSS-302 flammability standards, meeting critical safety requirements for commercial vehicle applications. This compliance ensures the mattress meets federal motor vehicle safety standards applicable to commercial trucking operations. This replacement mattress serves as a direct fit solution for Freightliner Cascadia 125 sleeper configurations, making it an ideal upgrade or replacement option for fleet operators and individual drivers seeking to maintain comfortable, code-compliant sleeping accommodations. The product is compatible with standard Cascadia 125 sleeper cab installations and suitable for professional transportation and logistics operations. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2017 CONVOLUTED 38 X 80 X 6.5 INCH GEL FOAM MATTRESS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.