Shop ILC
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2017 KING PIN KIT W/ OPPOSITE DOUBLE DRAW PINS Heavy Duty
Mfr # FRTLNR CASC 125 2017 KING PIN KIT W/ OPPOSITE DOUB
Zoro # G222878194
product price:Â
$
2,542.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2017 KING PIN KIT W/ OPPOSITE DOUB
- Zoro #
- G222878194
- UPC #
- -
- Country of Origin
- China
Description
This replacement king pin kit is engineered for Freightliner Cascadia 125 model year 2017 vehicles and provides essential fifth wheel coupling functionality. The kit features opposite double draw pins with needle bushings that deliver low-friction oscillation, ensuring smooth articulation between the tractor and trailer during operation. The comprehensive kit includes all necessary components for complete installation and long-term reliability. Included components are washers, O-rings, thrust bearings, nuts, draw keys, and end caps. Both driver side and passenger side kits are provided, allowing for symmetric fifth wheel maintenance or replacement. The king pins utilize a 45mm outer diameter with a total length of 234mm, meeting OEM specifications for proper fit and function. The needle bushing design reduces friction during coupling and uncoupling operations while extending the service life of the fifth wheel assembly. This design minimizes wear on both the king pin and the fifth wheel jaws, reducing operational costs and downtime. This replacement kit is suitable for fleet maintenance operations, trucking companies, and independent repair facilities servicing Freightliner heavy-duty tractor units. Installation requires standard mechanical tools and basic diesel mechanic knowledge. Regular inspection and maintenance of king pin assemblies are critical for safe towing operations and regulatory compliance. The kit meets OEM quality standards and is compatible with standard Freightliner fifth wheel assemblies found on Cascadia model tractors. Proper installation ensures secure coupling between power units and trailers while maintaining the structural integrity of the fifth wheel system during transport operations. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2017 KING PIN KIT W/ OPPOSITE DOUBLE DRAW PINS