Shop ILC
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2018 H7 PLATINUM 6000 LUMEN LED LOW BEAM HEADLIGHT BULB - PAIR
Mfr # FRTLNR CASC 125 2018 H7 PLAT LED LOW BEAM HDLT BUL
Zoro # G422878772
product price:Â
$
268.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2018 H7 PLAT LED LOW BEAM HDLT BUL
- Zoro #
- G422878772
- UPC #
- -
- Country of Origin
- China
Description
This H7 Platinum LED low beam headlight bulb pair is engineered as a direct replacement for Freightliner Cascadia 125 model year 2018 and compatible applications. Designed for heavy-duty commercial trucking operations, these replacement bulbs deliver 6,000 lumens of bright, reliable illumination to enhance nighttime visibility and safety on the road. Each bulb features advanced LED technology optimized for low beam projection performance, ensuring consistent light output across extended operating hours. These bulbs are manufactured to meet the demanding requirements of commercial fleet operations and long-haul trucking applications. The construction provides durability under the vibration and temperature variations typical of heavy-duty vehicle use. Compatible with Freightliner's original equipment specifications, including OEM reference numbers A06-51907-006 and A0651907006, these bulbs integrate seamlessly into existing headlight housings without modification. Built with a wide operating voltage range of DC 9-32V, these LED bulbs accommodate the electrical characteristics of modern heavy-duty truck systems. The efficient 25-watt power consumption reduces electrical load while delivering superior brightness compared to traditional halogen alternatives. The platinum-grade construction and precision engineering ensure long-term reliability and consistent performance throughout the product lifecycle. Ideal for maintenance departments managing large vehicle fleets or independent trucking operations seeking reliable lighting solutions, this pair offers exceptional value for commercial transportation applications. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2018 H7 PLATINUM 6000 LUMEN LED LOW BEAM HEADLIGHT BULB - PAIR