Shop ILC
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2019 KING PIN KIT W/ OPPOSITE DOUBLE DRAW PINS Heavy Duty
Mfr # FRTLNR CASC 125 2019 KING PIN KIT W/ OPPOSITE DOUB
Zoro # G822878518
product price:Â
$
2,542.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CASC 125 2019 KING PIN KIT W/ OPPOSITE DOUB
- Zoro #
- G822878518
- UPC #
- -
- Country of Origin
- China
Description
This high-quality Replacement King Pin Kit is specifically engineered for Freightliner Cascadia 125 model year 2019 applications. The kit features opposite double draw pins with needle bushings that provide low friction oscillation, ensuring smooth fifth wheel coupling and uncoupling operations while minimizing wear on critical components. The comprehensive kit includes all necessary hardware for proper installation and operation: washers, O-rings, thrust bearings, nuts, draw keys, and end caps. Both driver side and passenger side configurations are included, allowing technicians to service both fifth wheel connections with a single purchase. The king pins measure 10.06 inches in length with a 45mm outside diameter, meeting OEM specifications for this truck model. Constructed from premium materials, this king pin kit delivers the durability and reliability demanded in heavy-duty trucking operations. The needle bushing design reduces friction during kingpin articulation, extending component life and improving operational efficiency. Proper kingpin maintenance is essential for safe trailer coupling, load stability, and compliance with DOT regulations. Ideal for fleet maintenance departments, independent repair shops, and owner-operators performing routine fifth wheel service. This replacement kit restores kingpin functionality on aging trucks or provides preventive maintenance to avoid costly downtime. Installation requires basic hand tools and mechanical knowledge typical of commercial truck maintenance. Each kit is manufactured to strict quality standards and represents OEM-equivalent performance at competitive pricing. Technicians will appreciate the complete component package, eliminating multiple part orders and reducing service labor time. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2019 KING PIN KIT W/ OPPOSITE DOUBLE DRAW PINS