Shop ILC
Create Account
FREIGHTLINER CASCADIA 125 YEAR 2020 PLASTIC ALUMINUM 2 ROW RADIATOR W FRAME AND OIL COOLER Heavy
Mfr # FRTLNR CASC 125 2020 PLASTIC ALUMINUM 2 ROW RADIAT
Zoro # G422879083
product price:Â
$
7,836.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 125 2020 PLASTIC ALUMINUM 2 ROW RADIAT
- Zoro #
- G422879083
- UPC #
- -
- Country of Origin
- China
Description
This replacement radiator is engineered to meet the cooling demands of 2020 Freightliner Cascadia 125 heavy-duty trucks. Constructed from durable plastic and aluminum materials, this two-row core design delivers efficient heat dissipation for demanding commercial applications including long-haul trucking, regional transport, and heavy equipment operation. The radiator features a core height of 35 inches and core width of 38.5 inches with a compact depth of 2.0625 inches, allowing for straightforward installation in OEM mounting locations. Both inlet and outlet connections are sized at 2.5 inches, ensuring proper coolant flow compatibility with Cascadia 125 cooling systems. This unit includes an integrated oil cooler with quick connect fittings on 12-inch centers, eliminating the need for separate cooler installation and reducing overall assembly complexity. The quick connect design facilitates rapid maintenance and servicing while maintaining system integrity and preventing fluid loss during disconnection. Built to withstand the rigorous demands of commercial fleet operations, this radiator provides reliable thermal management in varied climates and operating conditions. The aluminum core construction offers superior corrosion resistance and durability compared to traditional copper designs, while the plastic side tanks reduce weight without compromising structural integrity. This replacement component is suitable for fleet maintenance departments, authorized Freightliner service centers, and independent heavy-duty truck repair facilities. Installation by qualified technicians is recommended to ensure proper fit, connection, and system performance. Verify fitment with your specific vehicle identification number and existing cooling system configuration before ordering. Original Model: FREIGHTLINER CASCADIA 125 YEAR 2020 PLASTIC ALUMINUM 2 ROW RADIATOR W FRAME AND OIL COOLER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.