Shop ILC
Create Account
FREIGHTLINER CASCADIA 126 YEAR 2024 BLACK MIRROR ASSEMBLY PASSENGER SIDE Replacement Mirror
Mfr # FRTLNR CASC 126 2024 BLACK MIRROR ASSEMBLY RH
Zoro # G022879612
product price:Â
$
2,632.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CASC 126 2024 BLACK MIRROR ASSEMBLY RH
- Zoro #
- G022879612
- UPC #
- -
- Country of Origin
- China
Description
This replacement mirror assembly is engineered for the Freightliner Cascadia 126 (2024 model year) passenger side application, delivering OEM-equivalent performance and reliability for professional fleet operations. The complete unit includes the mirror housing with integrated cover, mounting arm assembly, and all necessary hardware for straightforward installation on compatible Freightliner vehicles. Designed to meet the demanding requirements of commercial trucking, this mirror assembly features electric operation with integrated heating functionality, ensuring optimal visibility and safety in adverse weather conditions. The black finish provides a professional appearance while maintaining durability in high-mileage fleet environments. This passenger side mirror is compatible with Freightliner Cascadia specifications and supports enhanced visibility standards essential for safe highway operation. The assembly integrates seamlessly with vehicles equipped with the elite exterior package, complementing other aerodynamic components and maintaining aesthetic consistency across the truck's exterior design. The unit's construction prioritizes both functionality and longevity, making it suitable for long-haul trucking, regional delivery operations, and other commercial transportation applications where reliable mirror performance is critical for driver safety and operational efficiency. Electric heating prevents frost and condensation buildup, while the electric adjustment mechanism allows drivers to optimize viewing angles without manual adjustment. This replacement component serves as an economical alternative to dealership purchases while maintaining OEM quality standards. Ideal for fleet maintenance departments, independent repair shops, and commercial trucking operations seeking reliable mirror replacement solutions for their Freightliner Cascadia fleet vehicles. Original Model: FREIGHTLINER CASCADIA 126 YEAR 2024 BLACK MIRROR ASSEMBLY PASSENGER SIDE