Shop ILC
Create Account
FREIGHTLINER CLASSIC 120 YEAR 2002 STAINLESS STEEL AC/HEATER PANEL SURROUND TRIM Replacement
Mfr # FRTLNR CLASSIC 120 2002 SS AC/HEATER PANEL SURROUN
Zoro # G422879625
product price:Â
$
102.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR CLASSIC 120 2002 SS AC/HEATER PANEL SURROUN
- Zoro #
- G422879625
- UPC #
- -
- Country of Origin
- China
Description
This replacement stainless steel AC/heater panel surround trim is engineered for fleet maintenance and restoration applications on Freightliner heavy-duty trucks. Manufactured from durable stainless steel, this trim piece meets or exceeds OEM specifications while providing enhanced corrosion resistance and longevity compared to standard alternatives. The product is compatible with multiple Freightliner Classic series models, including the Classic 120, Classic XL 132, and FLD series trucks spanning model years 1989 through 2010. This broad compatibility makes it an ideal replacement solution for fleet operators maintaining diverse truck inventories or independent repair shops serving multiple customer vehicles. As an interior lower cab trim component, this surround trim frames and protects the AC and heater control panel area, contributing to both functionality and the professional appearance of the cab interior. The stainless steel construction ensures resistance to rust and degradation from repeated temperature cycles and moisture exposure common in commercial truck environments. This replacement part is suitable for routine maintenance, accident recovery, and cab refurbishment projects. Installation typically requires basic hand tools and mechanical knowledge common among fleet maintenance technicians and professional truck repair facilities. The product represents a cost-effective alternative to dealership OEM parts while maintaining quality and durability standards essential for commercial vehicle operations. Ideal for trucking companies, fleet maintenance departments, independent repair shops, and truck restoration specialists seeking reliable interior trim components that extend vehicle service life and maintain professional cab appearances. Stock this item for service departments requiring frequently replaced cabin trim components. Original Model: FREIGHTLINER CLASSIC 120 YEAR 2002 STAINLESS STEEL AC/HEATER PANEL SURROUND TRIM