Shop ILC
Create Account
FREIGHTLINER COLUMBIA 112 YEAR 2007 CHROME HEATED POWER MIRROR ASSEMBLY WITH BRACKETS DRIVERSIDE
Mfr # FRTLNR COLUMBIA 112 2007 CHR HEATED POWER MIRROR A
Zoro # G022879872
product price:Â
$
1,412.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR COLUMBIA 112 2007 CHR HEATED POWER MIRROR A
- Zoro #
- G022879872
- UPC #
- -
- Country of Origin
- China
Description
This replacement chrome heated power mirror assembly is engineered to OE specifications for Freightliner Columbia 112 Year 2007 and compatible Freightliner models including Century and Coronado. Designed for driver side installation, this complete mirror assembly delivers durability and reliable performance in demanding commercial trucking environments. The assembly features a chrome-plated mirror cover that provides enhanced visibility and a professional appearance while offering superior corrosion resistance. The integrated electric operation with heat function ensures clear visibility in adverse weather conditions, including fog, rain, and frost. The heating element activates quickly to maintain optimal mirror clarity throughout various climate conditions. This comprehensive assembly includes the mirror glass, chrome-plated mirror cover, mounting arm, and integrated CB antenna provision, eliminating the need for separate component purchases. The mounting arm is precision-engineered for secure installation without modification to existing truck structures. The CB antenna mount is conveniently integrated into the mirror assembly design, streamlining installation and reducing additional hardware requirements. Built to withstand heavy-duty commercial use, the chrome-plated construction resists rust and corrosion common in highway operations and varying weather exposure. The electric heating system operates independently and can be controlled through standard truck cab controls for convenient operation by the driver. This product is sold individually as a driver side unit. Passenger side assemblies are available separately for fleets requiring complete mirror replacement. Compatible with 2002 and newer Freightliner Columbia models, this mirror assembly is an ideal replacement for damaged or worn original equipment mirrors. Suitable for long-haul trucking, regional delivery, and commercial fleet operations requiring reliable, OE-quality mirror systems. Original Model: FREIGHTLINER COLUMBIA 112 YEAR 2007 CHROME HEATED POWER MIRROR ASSEMBLY WITH BRACKETS DRIVER SIDE