Shop ILC
Create Account
FREIGHTLINER COLUMBIA 120 YEAR 2006 NORMALLY CLOSED LOW AIR PRESSURE SWITCH WITH.125-27 NTP
Mfr # FRTLNR COLUMBIA 120 2006 NORMALLY CLOSED LOW AIR P
Zoro # G022879667
product price:Â
$
95.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR COLUMBIA 120 2006 NORMALLY CLOSED LOW AIR P
- Zoro #
- G022879667
- UPC #
- -
- Country of Origin
- China
Description
This replacement pressure switch is engineered specifically for Freightliner Columbia 120 model year 2006 vehicles and provides reliable monitoring of low air pressure systems. The normally closed design ensures accurate pressure signal detection to maintain proper operation of parking brake lighting and safety systems, contributing to enhanced vehicle safety and regulatory compliance. The switch features a 1/2in-27 NTP threaded connection, enabling direct compatibility with original equipment specifications and straightforward installation without requiring complicated modifications or adapters. Built from durable, corrosion-resistant materials, this component is designed to withstand the demanding conditions of commercial truck operations, offering extended service life and dependable performance in harsh environments. As a direct replacement for OEM components, this pressure switch integrates seamlessly into existing pneumatic systems and delivers stable, accurate pressure sensing across normal operating ranges. The normally closed configuration ensures that the switch responds appropriately to air pressure fluctuations, maintaining critical safety functions throughout the vehicle's operation. Installation is straightforward, allowing technicians to quickly replace worn or malfunctioning switches without extensive downtime or system modifications. The robust construction resists wear and corrosion, reducing maintenance frequency and total cost of ownership for fleet operations. This switch is ideal for commercial truck maintenance facilities, fleet service departments, and heavy-duty equipment operators requiring OEM-compatible replacement parts. Whether performing routine maintenance or addressing pressure system issues, this component delivers the reliability and performance expected in professional transportation applications. Original Model: FREIGHTLINER COLUMBIA 120 YEAR 2006 NORMALLY CLOSED LOW AIR PRESSURE SWITCH WITH.125-27 NTP CONNECTION