Shop ILC
Create Account
FREIGHTLINER CORONADO 132 GLIDER YEAR 2015 DIAMOND PLATE ALUMINUM BATTERY BOX W SMOOTH SIDES
Mfr # FRTLNR CORONADO 132 GLIDER 2015 DIAMOND PLATE ALUM
Zoro # G922878531
product price:Â
$
3,220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CORONADO 132 GLIDER 2015 DIAMOND PLATE ALUM
- Zoro #
- G922878531
- UPC #
- -
- Country of Origin
- China
Description
This replacement battery box is engineered specifically for the Freightliner Coronado 132 Glider from 2015 and delivers the durability and functionality required for heavy-duty commercial trucking operations. Constructed from premium diamond plate aluminum with smooth sides, this battery box provides superior corrosion resistance while maintaining a professional appearance that meets industry standards for IFTA permit compliance. The diamond plate aluminum construction offers exceptional strength and longevity, protecting battery systems from road debris, weather exposure, and the demanding conditions of long-haul trucking. The smooth side panels reduce dirt accumulation and simplify maintenance, while the aluminum material resists rust and oxidation far better than standard steel alternatives, extending the service life of the unit. This battery box is designed to accommodate standard battery configurations used in Coronado 132 and 132 Glider applications, making it an ideal replacement for damaged, worn, or deteriorated original equipment. The sturdy construction ensures reliable containment and protection of the electrical system, which is critical for maintaining vehicle safety and regulatory compliance across multiple states and jurisdictions. Installation is straightforward for experienced technicians familiar with Freightliner models, and the product comes with necessary hardware for secure mounting. Suitable for trucking operations, fleet maintenance applications, and independent owner-operators, this battery box represents a cost-effective solution for extending equipment life and maintaining operational compliance. Original Model: FREIGHTLINER CORONADO 132 GLIDER YEAR 2015 DIAMOND PLATE ALUMINUM BATTERY BOX W SMOOTH SIDES EARLY S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.