Shop ILC
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
FREIGHTLINER CORONADO YEAR 2006 7-5 X 102 INCH CHROME EXHAUST KIT WITH BULL HAULER STACKS
Mfr # FRTLNR CORONADO 2006 7-5 X 102 INCH CHR EXHAUST KI
Zoro # G822878389
product price:Â
$
11,110.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR CORONADO 2006 7-5 X 102 INCH CHR EXHAUST KI
- Zoro #
- G822878389
- UPC #
- -
- Country of Origin
- China
Description
This comprehensive chrome exhaust kit is engineered as a direct replacement for the 2006 Freightliner Coronado and compatible with similar heavy-duty truck applications. The complete system delivers both aesthetic appeal and functional performance, making it an ideal upgrade for fleet operators and owner-operators seeking to enhance their vehicle's appearance while maintaining reliable exhaust management. The kit features two 7 x 102 inch chrome one-piece bull hauler stacks that provide the classic, professional appearance synonymous with premium big rig styling. These polished stacks serve as a highly visible upgrade that enhances curb appeal while withstanding the demanding conditions of long-haul and vocational trucking operations. Complete component integration ensures seamless installation and proper system alignment. The kit includes two 7 to 5 inch 90-degree factory-style elbows that facilitate proper exhaust flow transition from the main piping to the stacks. Four pipe-to-cab exhaust clamps with straight brackets provide secure mounting along the vehicle frame, while two upper-wide and two lower-narrow exhaust bracket adapters accommodate various mounting configurations and chassis variations. Eight exhaust grommets are included to isolate vibration and minimize noise transmission to the cab and frame. Constructed from premium chrome material, these components resist corrosion and maintain their polished finish through extended service life in diverse weather and operational conditions. The inclusion of silicone sealant ensures proper sealing of connections and enhances system longevity by preventing moisture intrusion and exhaust leakage at critical joints. This complete system simplifies installation by consolidating all necessary components into a single kit, reducing procurement time and ensuring component compatibility across the entire assembly. Ideal for fleet maintenance departments, independent repair shops, and owner-operators performing routine exhaust system upgrades. Original Model: FREIGHTLINER CORONADO YEAR 2006 7-5 X 102 INCH CHROME EXHAUST KIT WITH BULL HAULER STACKS