Shop ILC
Create Account
FREIGHTLINER FL120 CLASSIC YEAR 1997 STAINLESS STEEL TOP OF DASH TRIMS Replacement Door Part
Mfr # FRTLNR FL120 CLASSIC 1997 SS TOP OF DASH TRIMS
Zoro # G822879959
product price:Â
$
246.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR FL120 CLASSIC 1997 SS TOP OF DASH TRIMS
- Zoro #
- G822879959
- UPC #
- -
- Country of Origin
- China
Description
This replacement stainless steel top of dash trim is engineered for Freightliner FL120 Classic trucks from 1997 and compatible applications. The trim features factory-accurate design with pre-cut openings for top vent holes and door hinge integration, ensuring seamless installation and proper fitment without modification. The tape mount installation system allows for straightforward replacement without requiring additional fasteners or drilling, reducing downtime and labor costs during installation. This upper end dash trim for the passenger side restores the professional appearance of the truck cabin interior while protecting the underlying dashboard structure from wear, UV exposure, and daily operational stress. The stainless steel material maintains its aesthetic appeal and protective qualities throughout years of use, resisting fading, discoloration, and corrosion common in long-haul trucking operations. Ideal for fleet maintenance departments, independent truck repair shops, and owner-operators performing routine cabin restoration or repair work, this replacement part integrates seamlessly with other Freightliner Classic interior components including switch plates, cup holders, and port covers. It meets the specific dimensional and structural requirements of Freightliner FL120 Classic and FLD applications. This OEM-compatible trim component is a direct replacement part suitable for restoring truck cabins to original factory specifications, making it an essential item for maintaining professional appearance and long-term vehicle value in commercial trucking operations. Original Model: FREIGHTLINER FL120 CLASSIC YEAR 1997 STAINLESS STEEL TOP OF DASH TRIMS