Shop ILC
Create Account
FREIGHTLINER FL120 CLASSIC YEAR 2000 STAINLESS STEEL TOP OF DASH TRIMS Replacement Mirror
Mfr # FRTLNR FL120 CLASSIC 2000 SS TOP OF DASH TRIMS
Zoro # G722879875
product price:Â
$
246.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR FL120 CLASSIC 2000 SS TOP OF DASH TRIMS
- Zoro #
- G722879875
- UPC #
- -
- Country of Origin
- China
Description
This replacement trim component is specifically engineered for Freightliner FL120 Classic trucks manufactured in 2000 and serves as a direct replacement for the top-of-dash trim assembly. Constructed from durable stainless steel, this trim piece provides both functional protection and an enhanced aesthetic appearance to the vehicle's interior dashboard area. The stainless steel construction offers superior corrosion resistance and durability, making it well-suited for the demanding conditions of commercial trucking operations. This material choice ensures long-term performance and maintains its appearance even in harsh environments typical of heavy-duty trucking applications. The trim is compatible with vehicles equipped with door-mounted mirrors, which is standard on many FL120 Classic configurations. Installation is straightforward and can be completed with basic hand tools such as a flathead screwdriver. The component uses a snap-fit design that allows for relatively simple removal of the original trim and secure attachment of the replacement piece. This design minimizes downtime and reduces the need for specialized equipment or professional installation services. This replacement trim is an ideal solution for fleet operators and owner-operators looking to restore or upgrade the interior appearance of their Freightliner FL120 Classic trucks. Whether addressing wear and tear from regular use or implementing a refresh of the cab interior, this stainless steel component provides a reliable, cost-effective solution. It integrates seamlessly with existing dashboard features and works in conjunction with other interior components such as chrome control knobs and jeweled dash knobs, which are available separately. Original Model: FREIGHTLINER FL120 CLASSIC YEAR 2000 STAINLESS STEEL TOP OF DASH TRIMS