Shop ILC
Create Account
FREIGHTLINER FL120 CLASSIC YEAR 2009 STAINLESS STEEL CENTER DASH VENT TRIM Replacement Body Panel
Mfr # FRTLNR FL120 CLASSIC 2009 SS CENTER DASH VENT TRIM
Zoro # G122878133
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR FL120 CLASSIC 2009 SS CENTER DASH VENT TRIM
- Zoro #
- G122878133
- UPC #
- -
- Country of Origin
- China
Description
This premium stainless steel center dash vent trim is engineered specifically for Freightliner FL120 Classic 2009 models and is compatible with most Freightliner Classic and FLD series trucks. Constructed from durable stainless steel, this trim piece provides a professional, corrosion-resistant finish that withstands the demanding environment of commercial vehicle operation. Designed to frame and protect the two air conditioning vents positioned in the center of the dashboard that direct airflow toward the passenger side, this trim covers the entire panel area surrounding these critical HVAC components. The trim features two strategically positioned vent holes that align perfectly with the vehicle's existing air conditioning outlets, ensuring optimal airflow distribution and climate control functionality. The component includes a short lip edge that fits securely against the inner panel junction, creating a seamless integration between the center dash trim and adjacent interior panels. This precision-engineered lip provides both structural support and a finished appearance that maintains the professional look of your cab interior. Ideal for fleet operators, owner-operators, and independent truckers seeking quality replacement interior components, this stainless steel trim resists rust, corrosion, and discoloration from road salt, moisture, and extended UV exposure. The material choice ensures longevity and minimal maintenance requirements in harsh over-the-road conditions. This trim is sold as a single unit and fits most Freightliner Classic and FLD series trucks, making it a versatile solution for your cab restoration or maintenance needs. Whether replacing worn trim, upgrading interior aesthetics, or restoring original factory specifications, this stainless steel center dash vent trim delivers durability and professional appearance for the demanding commercial trucking industry. Original Model: FREIGHTLINER FL120 CLASSIC YEAR 2009 STAINLESS STEEL CENTER DASH VENT TRIM