Shop ILC
Create Account
FREIGHTLINER FL132 CLASSIC XL YEAR 1998 STAINLESS STEEL CENTER DASH VENT TRIM Replacement Body Panel
Mfr # FRTLNR FL132 CLASSIC XL 1998 SS CENTER DASH VENT T
Zoro # G122878522
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRTLNR FL132 CLASSIC XL 1998 SS CENTER DASH VENT T
- Zoro #
- G122878522
- UPC #
- -
- Country of Origin
- China
Description
This stainless steel center dash vent trim is a replacement interior component specifically engineered for Freightliner FL132 Classic XL 1998 model year trucks. Constructed from durable stainless steel, this trim piece is designed to fit around the two air conditioning vents positioned in the center of the dashboard that direct airflow toward the passenger side of the cab. The component covers the entire center dash panel area and features two vent holes with a short lip edge that secures against the inner panel junction, ensuring a seamless fit and professional appearance. This replacement trim is ideal for commercial trucking operations requiring OEM-quality interior restoration or repair. The stainless steel construction provides excellent corrosion resistance and durability in demanding operational environments, making it suitable for long-haul trucking, regional delivery, and commercial fleet applications. The material also maintains its appearance over time with minimal maintenance, an important consideration for professional drivers and fleet operators concerned with cab aesthetics and functionality. The trim piece is compatible with most Freightliner Classic and FLD model variations, though specific fitment to the 1998 FL132 Classic XL ensures proper alignment and installation. This component is sold individually and can be installed as a standalone replacement or as part of a comprehensive interior restoration project. Whether addressing wear, damage, or aesthetic upgrade needs, this center dash vent trim restores the cab's interior functionality and appearance to original specifications. For fleet maintenance departments and independent truck repair shops, this OEM-quality replacement offers a cost-effective solution for maintaining professional cab conditions and driver comfort standards. Original Model: FREIGHTLINER FL132 CLASSIC XL YEAR 1998 STAINLESS STEEL CENTER DASH VENT TRIM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.