Shop ILC
Create Account
FREIGHTLINER FL132 CLASSIC XL YEAR 1999 STAINLESS STEEL CENTER DASH VENT TRIM Replacement Body Panel
Mfr # FRTLNR FL132 CLASSIC XL 1999 SS CENTER DASH VENT T
Zoro # G722879943
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRTLNR FL132 CLASSIC XL 1999 SS CENTER DASH VENT T
- Zoro #
- G722879943
- UPC #
- -
- Country of Origin
- China
Description
This replacement stainless steel center dash vent trim is engineered for Freightliner FL132 Classic XL 1999 model year trucks. Constructed from premium stainless steel, this component delivers exceptional durability and corrosion resistance, making it ideal for demanding trucking operations and extended service life. The trim piece fits around the dual air conditioning vents positioned in the center of the dashboard that direct airflow toward the passenger side, providing comprehensive panel coverage while maintaining professional appearance standards. The design features two vent holes with a functional lip edge that interfaces seamlessly between this panel and adjoining dashboard sections, ensuring proper alignment and secure fit. This architectural design allows for easy installation without requiring specialized tools or extensive labor, reducing downtime and maintenance costs for fleet operations. The stainless steel construction resists rust, oxidation, and weathering commonly encountered in harsh operating environments, while maintaining aesthetic appeal in the cab interior. This trim component is specifically engineered as a direct replacement for the original equipment, ensuring compatibility with Freightliner Classic and FLD series cabs. Commercial trucking operations, fleet maintenance departments, and independent repair shops rely on this component to restore worn or damaged dashboard trim and maintain cab condition. The product addresses both functional and cosmetic requirements, protecting underlying dashboard structures while enhancing the professional appearance of truck interiors. Ideal for owner-operators, fleet managers, and commercial truck repair facilities performing routine maintenance or restoration work, this replacement trim supports extended vehicle lifecycles and helps maintain cab comfort and functionality. Installation can typically be completed by standard maintenance personnel without specialized equipment or training. Original Model: FREIGHTLINER FL132 CLASSIC XL YEAR 1999 STAINLESS STEEL CENTER DASH VENT TRIM