
FREIGHTLINER FL132 CLASSIC XL YEAR 2008 CAST SPRING HANGER WITH BUSHING REAR OF STEER AXLE
Mfr # FRTLNR FL132 CLASSIC XL 2008 CAST SPRING HANGER WI
Zoro # G222879726
product price:Â $339.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FRTLNR FL132 CLASSIC XL 2008 CAST SPRING HANGER WI
Zoro #
G222879726
UPC #
-
Country of Origin
China
Description
This replacement cast spring hanger with bushing is engineered for the rear of the steer axle on Freightliner FL132 Classic XL 2008 models and similar applications. This high-quality suspension component maintains OEM specifications and compatibility with Freightliner suspension systems, making it an ideal replacement for worn or damaged factory parts. The spring hanger features a precision-cast construction designed to withstand the demanding loads and stresses typical of heavy-duty commercial trucking operations. The integrated TNK spring pin bushing comes pre-installed, eliminating the need for separate component assembly and reducing downtime during installation. Frame mounting holes are positioned at 5.500 inches center-to-center with 0.625 inch diameter specifications, while flange holes measure 4.500 inches center-to-center with 0.563 inch diameter openings, ensuring proper alignment with existing suspension frameworks. This replacement part is compatible with multiple OEM part numbers including A16-12297-000, A16-12355-000, A16-12355-003, A16-12358-000, and R308854, providing flexibility for various model configurations and production years. The durable cast construction is built to handle the rigors of long-haul trucking, regional delivery, and vocational applications where suspension integrity is critical to safety and operational efficiency. Sold individually to meet your specific replacement needs, this suspension component is suitable for fleet maintenance programs, independent truck shops, and commercial operators requiring reliable OEM-equivalent parts. Proper installation and alignment with your existing suspension system is recommended to ensure optimal performance and longevity. Original Model: FREIGHTLINER FL132 CLASSIC XL YEAR 2008 CAST SPRING HANGER WITH BUSHING REAR OF STEER AXLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.